Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nylon Reinforced Mailers #1, 7-1/4" x 12" Kraft, 1000 Pack
See all 19 items in product family

Nylon Reinforced Mailers #1, 7-1/4" x 12" Kraft, 1000 Pack

Item #: WBB40072

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 294.95
Product Information
Customer Review
Product Q&A
Accessories
Nylon Reinforced Mailers #1, 7-1/4" x 12" Kraft, 1000 Pack

Reinforced mailers are a perfect solution for shipping items that do not require additional cushioning.

Features:
  • Mailers are made with heavy-duty nylon fibers which make them tear resistant during shipping
  • Lighter weight than most other mailers to save on shipping costs
  • Tape or staple to seal


Product Specifications

    • BRANDGlobal Approved
    • OUTSIDE LENGTH INCHES12
    • OUTSIDE WIDTH INCHES7-1/4
    • COLOR FINISHKraft
    • MANUFACTURERS PART NUMBERB884
    • BAG NUMBER#1
    • CONSTRUCTIONNylon Fibers
    • CLOSUREOpen End
    • TYPENylon Reinforced Mailers
    • PACKAGE QUANTITY1000 

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!