Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Padded Mailers #5, 10-1/2" x 16" Kraft, 100 Pack
See all 42 items in product family

Padded Mailers #5, 10-1/2" x 16" Kraft, 100 Pack

Item #: WBB40284

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Padded Mailers #5, 10-1/2" x 16" Kraft, 100 Pack

Fiber padding expands as package is handled absorbing shock and protecting contents from damage.

Features:
  • Bags are both moisture and puncture resistant
  • No additional cushioning needed
  • Mailers may be stapled or taped to close


Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES14-3/4
    • OUTSIDE LENGTH INCHES16
    • OUTSIDE WIDTH INCHES10-1/2
    • COLOR FINISHKraft
    • MANUFACTURERS PART NUMBERB809
    • BAG NUMBER#5
    • CONSTRUCTIONFiber Padding
    • CLOSUREOpen End
    • TYPEPadded Mailers
    • PACKAGE QUANTITY100 
    • INSIDE WIDTH INCHES10-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!