Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Self-Seal Padded Mailers #6, 12-1/2" x 19" White, 25 Pack
See all 42 items in product family

Self-Seal Padded Mailers #6, 12-1/2" x 19" White, 25 Pack

Item #: WBB40398

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
Self-Seal Padded Mailers #6, 12-1/2" x 19" White, 25 Pack

Fiber padding expands as package is handled absorbing shock and protecting contents from damage.

Features:
  • Mailers feature peel and seal closure
  • End flaps are coated with a natural rubber adhesive that only adheres to itself and keeps contents secure during shipping
  • Bags are both moisture and puncture resistant
  • No additional cushioning needed


Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES17-3/4
    • OUTSIDE LENGTH INCHES19
    • OUTSIDE WIDTH INCHES12-1/2
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERB810WSS25PK
    • BAG NUMBER#6
    • CONSTRUCTIONFiber Padding
    • CLOSURESelf Seal
    • TYPEPadded Mailers
    • PACKAGE QUANTITY25 
    • INSIDE WIDTH INCHES12-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!