Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bubble Lined Poly Mailers #0, 6-1/2" x 10" White, 250 Pack
See all 20 items in product family

Bubble Lined Poly Mailers #0, 6-1/2" x 10" White, 250 Pack

Item #: WBB40098

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bubble Lined Poly Mailers #0, 6-1/2" x 10" White, 250 Pack

Mailers combine the moisture resistance of a polyethylene bag with the cushioning of 3/16" bubble lining.

Features:
  • Light-weight for lower shipping costs
  • Tamper and tear resistant
  • Self-seal


Product Specifications

    • BRANDGlobal Approved
    • INSIDE LENGTH INCHES8-3/4
    • OUTSIDE LENGTH INCHES10
    • OUTSIDE WIDTH INCHES6
    • BUBBLE LINING INCHES3/16
    • CLOSURESelf Seal
    • PACKAGE QUANTITY250 
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERB831
    • BAG NUMBER#0
    • CONSTRUCTIONPolyethylene
    • TYPEBubble Lined Poly Mailers
    • INSIDE WIDTH INCHES6-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!