Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utility Flat Mailers 6" x 9" Kraft, 200 Pack

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Utility Flat Mailers 6" x 9" Kraft, 200 Pack

Item #: WBB1638193

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 65.95
Product Information
Customer Review
Product Q&A
Accessories
Utility Flat Mailers 6" x 9" Kraft, 200 Pack

Save money on shipping with these lightweight, economical mailers

Features:
  • Environmentally-friendly mailers are made from 100% recycled paperboard and are 100% recyclable
  • Side loading design
  • Feature convenient, pressure sensitive closure and tear strip for easy opening
  • Ideal for mailing soft goods, photographs, documents and promotional items


Product Specifications

    • BRANDGlobal Approved
    • OUTSIDE LENGTH INCHES9
    • OUTSIDE WIDTH INCHES6
    • COLOR FINISHKraft
    • THICKNESS INCHES.015
    • MANUFACTURERS PART NUMBERRMU69K
    • CONSTRUCTIONChipboard
    • OPENINGTop
    • CLOSURESelf Seal
    • TYPEUtility Flat Mailers
    • PACKAGE QUANTITY250

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!