Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Razor-X Cutter, 24 Inch
See all 12 items in product family

Portable Razor-X Cutter, 24 Inch

Item #: WBB397178

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 444.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Portable Razor-X Cutter, 24 Inch

Rests on heavy duty casters (two of which lock) for easy mobility. Fast, sure dispensing and cutting of packing materials such as single-face corrugated or thin foams. Accommodates rolls up to 40" in diameter. Constructed of heavy-duty, tubular steel to hold one or more rolls of material. A hold-down device prevents roll back of material. Select the Portable Shear Cutter for heavier materials. Ships k.d. via UPS.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES40.5
    • DEPTH INCHES24.5
    • COLOR FINISHLight Gray
    • BRANDBulman Products
    • CONSTRUCTIONSteel
    • HEIGHT INCHES51.5
    • MANUFACTURERS PART NUMBERA681-24
    • PACKAGE QUANTITY1
    • BLADE LENGTH INCHES24
    • CAPACITYUp to 24" Width
    • ROLL DIAMETER INCHESUp to 40
    • TYPEPortable

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

good product

Pros: did what i needed it to do - hold a 150lb roll of paper

Cons: not the greatest construction for the price, the knife on top has some play in it and can give you a cut that binds up.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!