Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard All In One, Serrated Blade, 27 Inch - Min Qty 2
See all 45 items in product family

Standard All In One, Serrated Blade, 27 Inch - Min Qty 2

Item #: WBB397111

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($111.90)

Price: $55.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Standard All in One, Serrated Blade, 27 Inch

Roll changing is easy with dowel holders and knife arms that lock into open position. Includes rubber feet to protect surfaces or it can be mounted on counter, under counter or on a wall. Holds up to 9" diameter roll. Finished in a light gray powder coat. Ships k.d. via UPS

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES7
    • COLOR FINISHLight Gray
    • BRANDBulman Products
    • CONSTRUCTIONSteel/Metal Dowel
    • HEIGHT INCHES8
    • MANUFACTURERS PART NUMBERA501-27
    • PACKAGE QUANTITY1
    • ROLL CAPACITY1
    • BLADE LENGTH INCHES27
    • BLADE TYPESerrated
    • CAPACITY27" Serrated Blade
    • MOUNT TYPEMulti
    • ROLL DIAMETER INCHESUp to 9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!