Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Three Tier Roll Paper Dispenser PDS-3-30 30" Roll Width

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Three Tier Roll Paper Dispenser PDS-3-30 30" Roll Width

Item #: WBB1614109

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 206.95
Product Information
Customer Review
Product Q&A
Accessories
Three Tier Roll Paper Dispenser PDS-3-30 30" Roll Width

Designed to conveniently hold rolls of paper up to 9" Diameter, allowing for easy horizontal dispensing. Spring loaded tension bar helps with precise paper tear off. Steel construction with painted finish. Assembly Required. Paper Rolls Not Included.

Product Specifications

    • WIDTH INCHES34-1/4
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONThree Tier Roll Paper Dispenser
    • HEIGHT INCHES18-1/4
    • MANUFACTURERS PART NUMBERPDS-3-30
    • WEIGHT LBS24
    • ROLL CAPACITY3
    • BLADE LENGTH INCHES--
    • BLADE TYPE--
    • TYPEHorizontal
    • MOUNT TYPEStand
    • ROLL DIAMETER INCHES9
    • SPECIAL FEATURES/SUGGESTED USERoll Paper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed