Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 46-210 Cable Tie, Double Lock, 11" 45 Lb - 100 pk.

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Gardner Bender 46-210 Cable Tie, Double Lock, 11" 45 Lb - 100 pk.

Item #: WBB524370

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.00
Product Information
Customer Review
Product Q&A
Cable Tie, Double Lock, 11" 45 Lb - 100 pk.

Features
  • Gardner Bender offers a broad range of cable ties, great for bundling wire, cable, hoses, ducts and countless other applications.
  • Made from durable nylon 6/6 material.
  • Ultraviolet black (UVB) ties resist harmful light rays - primarily for outdoor use.
  • Serviceable through temperatures -40 to 85 °C (-40 to 185 °F).
  • UL recognized component listing E125869.
  • Meets UL 94 V-2 flammability classification.
  • Patented DoubleLock design has teeth on both sides of the tie, ensuring 50% greater strength than industry standards.

Product Specifications

    • MAX BUNDLE DIAMETER IN.3
    • THICKNESS INCHES0.055
    • DOUBLELOCKDouble Lock
    • LENGTH INCHES11
    • TENSILE STRENGTH75
    • MANUFACTURERS PART NUMBER46-210
    • COLORNatural
    • WIDTH INCHES0.13
    • PRODUCT FAMILYStandard
    • TYPEDouble Lock
    • BRANDGardner Bender®
    • PACKAGE QUANTITY100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!