Escali US180B Digital Sleek Bathroom Scale, 400lb x 0.2lb/180kg x 0.1kg, Stainless Steel Platform

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Escali US180B Digital Sleek Bathroom Scale, 400lb x 0.2lb/180kg x 0.1kg, Stainless Steel Platform

Item #: WBB480575

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Escali US180B Digital Sleek Bathroom Scale, 400lb x 0.2lb/180kg x 0.1kg, Stainless Steel Platform

Sleek Digital Bathroom Scales are made with an ultra-slim design for a low-profile presence. Large blue backlit display ensures easily-viewable data, with 10-seconds-hold feature and instant weighing mode. Scale turns on and off automatically.

Features:

  • Capacity : 400 Lb or 180 Kg
  • Accurately measures in 0.2 Lbs or 0.1 Kg
  • Instant-On Technology
  • Large easy to read backlight display
  • User friendly Hold feature
  • Ultra thin design, only inch (2 cm) high
  • Automatic shut-off feature ensures long battery life
  • 4 AAA batteries included
  • Dimensions: 12.3"x12.3"x0.75" (30cm x 30cm x 2cm)


Product Specifications

    • BRANDEscali
    • LENGTH INCHES8-1/2
    • WIDTH INCHES7-1/2
    • HEIGHT INCHES1-4/5
    • COLORBlack
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS400
    • CAPACITY KG180
    • READABILITY GRAMS91
    • DESCRIPTIONDigital Bathroom Scale with SS Platform
    • VOLTAGE4 AAA Battery
    • GIFT ITEMYes
    • WEIGHT LBS4.28
    • READABILITY OZ3.2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

digital Scale wbb480575

Your review: Evrything appears to work okexcept the taop on start. I can not get this to work.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!