Escali XL200 Digital Bathroom Scale with Extra Large Display, 440lb x 0.2lb/200kg x 0.1kg, White
See all 16 items in product family

Escali XL200 Digital Bathroom Scale with Extra Large Display, 440lb x 0.2lb/200kg x 0.1kg, White

Item #: WBB480581

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Escali XL200 Digital Bathroom Scale with Extra Large Display, 440lb x 0.2lb/200kg x 0.1kg, White

Extra Large Bright Display Digital Bathroom Scale. The extra large digits on the XL bathroom scale make for easier reading, and the convenient tap-on platform allows the user to tap the top of the platform to turn the scale on. Once weight is measured, the display continues to show the weight after the user steps off the scale.

Features:

  • Capacity : 440 Lb or 200 Kg
  • Measuring units: Pounds and Kilograms
  • Accurately measures in 0.2 Lbs or 0.1 Kg
  • Extra Large bright display of 5 x 5 inch (9 x 7 cm)
  • User friendly Hold feature
  • Automatic shut-off feature ensures long battery life
  • Lithium battery included
  • Dimensions: 13.25"x12.5"x2" (33cm x 31cm x 5cm)


Product Specifications

    • BRANDEscali
    • LENGTH INCHES9
    • WIDTH INCHES10-3/4
    • HEIGHT INCHES2-1/2
    • COLORWhite
    • CONSTRUCTIONIndustrial Plastic
    • CAPACITY LBS440
    • CAPACITY KG198
    • READABILITY GRAMS91
    • DESCRIPTIONDigital Bathroom Scale with Extra Large Display
    • VOLTAGE2 Lithium
    • WEIGHT LBS3.21
    • READABILITY OZ3.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!