Take 15% off your entire order!

Offer applied at checkout

+

Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb

Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb

Item #: WBB2381037

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,088.00 up to 5% OFF

Price: $1,029.00

$171.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,029.00 or save 5% on purchase.

Quantity

Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb

The Rice Lake 550-10-1 digital chair scale is designed for patients who find it difficult to, or cannot, stand. The molded plastic seat is easy to clean, comfortable and safe up to 660 pounds. Swing-up arms enable easy access from either side, and a flip-up footrest can be used for additional patient comfort. A large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle.

Features:
  • 17" wide chair seat
  • Includes swing-up arms and flip-up footrest
  • Bluetooth® 2.0 compatible
  • Enameled tubular steel frame
  • Four heavy-duty locking caster wheels
  • Swing-up arms
  • Flip-up footrest
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable

Product Specifications

  • BRANDRice Lake
  • LENGTH INCHES20-1/2
  • WIDTH INCHES33-7/16
  • HEIGHT INCHES37-7/16
  • COLORGray, White
  • CONSTRUCTIONEnameled Tubular Steel Frame, Molded Plastic
  • CAPACITY LBS660
  • CAPACITY KG300
  • READABILITY LBS0.2
  • READABILITY KG0.1
  • UNIT OF MEASUREMENTlb, kg
  • DESCRIPTIONDigital Chair Scale with Bluetooth® 2.0
  • TYPEChair Scale
  • MANUFACTURERS PART NUMBER168349
  • PACKAGE QUANTITY1
  • HANDPOSTN
  • WHEELSY
  • HEIGHT RODN
  • MOUNT TYPEUnassembled
  • INTERFACERS-232, USB, Bluetooth® 2.0
  • FOR USE WITH50° - 104° F / 14° to 40° C
  • ASSEMBLYc-Met, E113986
  • POWER SUPPLY9VDC 6 AA Alkaline Batteries (Included), 120V/230VAC AC Adapter (Not Included)
  • DISPLAYLCD
  • SEAT WIDTH INCHES17
  • DISPLAY DIGIT HEIGHT3/4" (1.9mm)
  • MODEL550-10-1BT
  • LEGAL FOR TRADENo
  • WEIGHT LBS54
  • BATTERY LIFE HOURS25 Hours of Continuous Use
  • LIMITED WARRANTY2 Years
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Rice Lake 550-10-1BLE Digital Chair Scale with 17"W Seat & Bluetooth BLE 4.0, 660 lb x 0.2 lb

Item #: B2381028

Not Yet Rated

Usually ships in 2 to 5 days

$1,152.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb

Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb

Item #: WBB2381037

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb
    Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb
    Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb
    Rice Lake 550-10-1BT Digital Chair Scale with 17"W Seat & Bluetooth 2.0, 660 lb x 0.2 lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant