Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell CS-250 Chair Scale, 550lb x 0.2lb
See all 5 items in product family

Brecknell CS-250 Chair Scale, 550lb x 0.2lb

Item #: WB423021

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,280.00 Save up to 8%
Price: $ 1,172.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Brecknell CS-250 Chair Scale, 550lb x 0.2lb

This electronic chair was designed for weighing those who have difficulty standing on their own. The scale provides accurate weight with easy-to-read LCD display with white LED backlight and operates on internal battery and US AC Adapter (included). The chair is ergonomically optimized for comfort and safety. The rear wheels lock for safety and the front wheels swivel for easy portability. Easy-to-clean plastic seat. Seat Dimensions: 17-1/2"W x 15-1/2"D x 15-1/2"H.

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES39
    • WIDTH INCHES25
    • HEIGHT INCHES37
    • COLORWhite
    • CONSTRUCTIONPowder Coated Steel
    • CAPACITY LBS550
    • CAPACITY KG250
    • READABILITY GRAMS100
    • DESCRIPTIONCS-250 Chair Scale
    • MANUFACTURERS PART NUMBERCS-250
    • BATTERY LIFE HOURSApproximately 40
    • POWER SUPPLY1800Ah Ni-Mh Batteries
    • DISPLAY1" LCD with Backlight
    • WEIGHT LBS70
    • READABILITY OZ3.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!