Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto 449 Eye Level Beam Physician Scale 400lb x 4oz W/ Height Rod And Hand Post

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Detecto 449 Eye Level Beam Physician Scale 400lb x 4oz W/ Height Rod And Hand Post

Item #: WBB586900

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $444.00 Save up to 43%
Price: $ 254.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Detecto 449 Eye Level Beam Physician Scale 400lb x 4oz W/ Height Rod And Hand Post

Detecto's model 449 features a height rod in inches and centimeters and a handpost, which is an important aid for the elderly or weak individuals. The platform cover is easily removed for cleaning. The die-cast beam can be easily read from either side. Now available in 500 lb / 220 kg capacities by using the optional counterweights. Detecto continues to set the pace in the clinical scale industry, backed by over a century of leadership. Every Detecto physician scale features a time-honored reputation for rigid construction and precision engineering. This assures an unbeatably rugged product that guarantees accuracy and durability. All Detecto scales are tested with weights traceable to theU.S. Bureau ofStandards.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES10-1/2
    • WIDTH INCHES14-1/2
    • HEIGHT INCHES59
    • COLORWhite
    • CONSTRUCTIONPowder Coated Steel
    • PAN/PLATFORM SIZE10-1/2 x 14-1/2
    • CAPACITY LBS400
    • CAPACITY KG--
    • READABILITY GRAMS--
    • DESCRIPTIONEye-Level Physician Scale
    • MANUFACTURERS PART NUMBER449
    • HANDPOSTY
    • PLATFORM WIDTH INCHES14-1/2
    • DUAL READABILITYN
    • PLATFORM LENGTH INCHES10-1/2
    • WHEELSN
    • WEIGHT LBS43
    • HEIGHT RODY
    • READABILITY OZ4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed