Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto 337 Eye Level Beam Physician Scale 400lb x 4oz/ 175kg x 100g
See all 18 items in product family

Detecto 337 Eye Level Beam Physician Scale 400lb x 4oz/ 175kg x 100g

Item #: WBB587024

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $333.00 Save up to 37%
Price: $ 208.95
Product Information
Customer Review
Product Q&A
Accessories
Detecto 337 Eye Level Beam Physician Scale 400lb x 4oz/ 175kg x 100g

Detecto's model 337 features a platform cover is easily removed for cleaning. The die-cast beam is dual reading, so it can be easily read from either side, and measures in BOTH pounds and kilograms. Detecto continues to set the pace in the clinical scale industry, backed by over a century of leadership. Every Detecto physician scale features a time-honored reputation for rigid construction and precision engineering. This assures an unbeatably rugged product that guarantees accuracy and durability. All Detecto scales are tested with weights traceable to the U.S. Bureau of Standards.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES10-1/2
    • WIDTH INCHES14-1/2
    • HEIGHT INCHES59
    • COLORWhite
    • CONSTRUCTIONPowder Coated Steel
    • PAN/PLATFORM SIZE10-1/2 x 14-1/2
    • CAPACITY LBS400
    • CAPACITY KG175
    • READABILITY GRAMS100
    • DESCRIPTIONEye-Level Physician Scale
    • MANUFACTURERS PART NUMBER337
    • HANDPOSTN
    • PLATFORM WIDTH INCHES14-1/2
    • DUAL READABILITYY
    • PLATFORM LENGTH INCHES10-1/2
    • WHEELSN
    • WEIGHT LBS35
    • HEIGHT RODN
    • READABILITY OZ4

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Scale Review

Your review: Scale numbers are small, not the best for elder users.

Is this review helpful?

New Scales

Your review: Im so happy with my scales, I get more accurate readings with them, than I did with the old digital ones.People this is the way to go if you keep track of your weight. Sincerely, Leonard Powell

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!