Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Health O Meter 400KL Eye Level Beam Physician Scale 390 x 1/4lb/180kg x 100g 10-1/2 x 14 Platform

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Health O Meter 400KL Eye Level Beam Physician Scale 390 x 1/4lb/180kg x 100g 10-1/2 x 14 Platform

Item #: WBB770119

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $258.00 Save up to 33%
Price: $ 173.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Health O Meter 400KL Eye Level Beam Physician Scale 390 x 1/4lb/180kg x 100g 10-1/2 x 14 Platform

The Health O Meter® Professional 400KL Mechanical Beam Scale has a capacity of 390 lb / 180 kg and graduation of 1/4 lb / 100 g. Platform Size: 10-1/2" W x 14" D. Platform mat: non-slip black, Easy to read poise bars for dual reading in lb and kg, Optional wheels available (item # 55000), Optional counter weights to increase capacity to 490 lb / 210 kg available (item # 55090), Factory calibrated to ensure accuracy, Powder coated, non-rust inside and out for extended life. 10 Year Limited Warranty

Product Specifications

    • BRANDHealth O Meter
    • LENGTH INCHES14
    • WIDTH INCHES20-1/2
    • HEIGHT INCHES57-1/4
    • COLORWhite
    • CONSTRUCTIONPowder Coated Steel
    • PAN/PLATFORM SIZE10-1/2 x 14
    • CAPACITY LBS390
    • CAPACITY KG160
    • READABILITY LB0.25
    • READABILITY GRAMS100
    • DESCRIPTIONMechanical Beam Scale With Height Rod
    • MANUFACTURERS PART NUMBER400KL
    • LIMITED WARRANTY YEARS10 Years
    • HANDPOSTN
    • WHEELSN
    • HEIGHT RODN
    • READABILITY OZ4
    • PLATFORM WIDTH INCHES14
    • PLATFORM LENGTH INCHES10-1/2
    • DUAL READABILITYY

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Item

Your review: High quality mechanical scale. Very easy to assemble. Looking forward to many years of use. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!