Health O Meter 386KGS-01 Tray Scale 25kg x 100g, Mechanical W/ 19-3/8 x 12-3/8 Tray

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Health O Meter 386KGS-01 Tray Scale 25kg x 100g, Mechanical W/ 19-3/8 x 12-3/8 Tray

Item #: WBB770091

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $218.00 Save up to 18%
Price: $ 178.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Health O Meter 386KGS-01 Tray Scale 25kg x 100g, Mechanical W/ 19-3/8 x 12-3/8 Tray

The Health O Meter® Professional 386kgS01 Mechanical Tray Scale is portable with its convenient carrying handle. Design features include: easy-to-read angled dial; weight lock, sanitary plastic weighing surface and built-in measuring tape (18"/46cm). Capacity: 25 kg; Graduation: 100 g (386kgS01) Tray Dims: 19 3/8" W x 12 1/8" D x 2 1/8" H. 1 Year Limited Warranty.

Product Specifications

    • BRANDHealth O Meter
    • LENGTH INCHES12-1/8
    • WIDTH INCHES19-3/8
    • HEIGHT INCHES5-3/8
    • COLORWhite
    • PAN/PLATFORM SIZE19-3/8 x 12-1/8 x 2-1/8
    • CAPACITY LBS50
    • CAPACITY KG25
    • READABILITY LBS--
    • READABILITY KG0.1
    • READABILITY GRAMS--
    • DESCRIPTIONMechanical Tray Scale, Kilograms
    • MANUFACTURERS PART NUMBER386KGS-01
    • LIMITED WARRANTY YEARS1 Year
    • PLATFORM WIDTH INCHES12-1/8
    • PLATFORM LENGTH INCHES19-3/8
    • READABILITY OZ--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!