discount codeFree shipping over 300

Applied at checkout

Ohaus 10kg Cylindrical Weight Cast Iron ASTM Class F

Ohaus 10kg Cylindrical Weight Cast Iron ASTM Class F

Item #: WBB782126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$135.00 up to 10% OFF

Price: $121.50

Quantity

Popular item in this category

Ohaus 50lb Cylindrical Weight Cast Iron OIML Class F1

Usually ships in 10 to 13 days

Not Yet Rated

$150.30

Customers Also Viewed

Ohaus 10kg Cylindrical Weight Cast Iron ASTM Class F

OHAUS offers a comprehensive selection of fine calibration masses that are needed to be sure your weighing instruments are functioning properly. Most OHAUS masses are made of polished stainless steel in one or two piece designs. Larger weights are available in cast iron with handles for easy handling.



Product Specifications

  • BRANDOhaus®
  • CONSTRUCTIONCast Iron
  • UNIT OF MEASUREMENTKilograms
  • DESCRIPTIONIndividual Weight
  • TYPECylindrical
  • MANUFACTURERS PART NUMBER77491-10
  • CERTIFICATEN
  • WEIGHT KG10
  • CLASSASTM Class F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus 10kg Cylindrical Weight Cast Iron ASTM Class F

Ohaus 10kg Cylindrical Weight Cast Iron ASTM Class F

Item #: WBB782126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top