Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment CBD70a Digital Counting Scale W/ RS-232 70lb x 0.0002lb 8-7/8" x 10-13/16" Platform
See all 39 items in product family

Adam Equipment CBD70a Digital Counting Scale W/ RS-232 70lb x 0.0002lb 8-7/8" x 10-13/16" Platform

Item #: WBB503156

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $645.00 Save up to 25%
Price: $ 483.75
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Adam Equipment CBD70a Digital Counting Scale W/ RS-232 70lb x 0.0002lb 8-7/8" x 10-13/16" Platform

Reliable performance, durable construction, and versatility make the CBD unmatched for value in industrial weighing. With basic weighing, dual counting with separate platform hook up ready, check counting, parts counting, weigh and count accumulation plus 100PLUs.The easy-to-use CBD is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large stainless steel platform, and backlit display, The CBD includes features like RS232 interface, date & time, a built in rechargeable battery pack and AC adapter, to make it ideal for production, warehousing or even in the field.

Features:

  • Large backlit LCD
  • Full numeric keypad
  • Color coded keys
  • Rechargeable battery
  • RS-232 interface with multi-language, date and time output
  • Stainless steel pan
  • Adjustable feet and level bubble
  • 2 weighing units ( Kg, lb,)
  • Memory accumulation
  • Dual channel connector


Documents

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES14
    • WIDTH INCHES12-3/8
    • HEIGHT INCHES4-1/4
    • COLORGray
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • HOUSING CONSTRUCTIONABS Plastic
    • PAN/PLATFORM SIZE8-7/8 x 10-13/16
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS70
    • CAPACITY KG35
    • READABILITY LB0.0002
    • READABILITY GRAMS1
    • UNIT OF MEASUREMENTKilogram, Pound
    • MANUFACTURERS PART NUMBERCBD 65a
    • LIMITED WARRANTY YEARS2 Years
    • CALIBRATIONAutomatic External
    • VOLTAGE115/230
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS70
    • PLATFORM WIDTH INCHES8-7/8
    • POWER SUPPLYAC Power Cord / Rechargeable Internal Battery
    • PLATFORM LENGTH INCHES10-13/16
    • DISPLAY3 0.8" High LCD Displays
    • POWER CORD LENGTH FEET19.685
    • STABILISATION TIME2 Seconds
    • WEIGHT LBS9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed