Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Setra Digital Counting Scale 500g x 0.005g 4" Diameter Platform - Multiple Units
See all 39 items in product family

Setra Digital Counting Scale 500g x 0.005g 4" Diameter Platform - Multiple Units

Item #: WBB240087

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,300.00 Save up to 6%
Price: $ 1,225.00
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Setra Digital Counting Scale 500g x 0.005g 4" Diameter Platform - Multiple Units

The combination of high accuracy and low price make the Setra Easy Count counting scale an exceptional value. The EZ6 counting scale, with six keys and a standard RS-232 port, offers flexibility in weighing and counting. These fine American made scales include features like a large bright LED display, bi-directional RS-232 communications, rugged aluminum housing, a simple English keypad and a stainless steel weighing pan. 500 g. capacity. 7"W x 11"L x 5-1/2"H overall.

Product Specifications

    • BRANDSetra
    • LENGTH INCHES11
    • WIDTH INCHES7
    • HEIGHT INCHES5-1/2
    • CONSTRUCTIONAluminum Housing, Stainless Steel Pan
    • HOUSING CONSTRUCTIONAluminum
    • PAN/PLATFORM SIZE4" Diameter
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS1.1
    • CAPACITY KG0.5
    • CAPACITY GRAMS500
    • READABILITY LB--
    • READABILITY GRAMS0.005
    • UNIT OF MEASUREMENTGrams
    • DESCRIPTIONMultiple Unit Counting Scale -6 Keys
    • MANUFACTURERS PART NUMBEREZ6-500
    • LIMITED WARRANTY YEARS2 Year
    • VOLTAGE115
    • LEGAL FOR TRADENo
    • STABILISATION TIME1 Second
    • POWER SUPPLYAC Power
    • DISPLAY6-Digit 0.57" High LED
    • PLATFORM DIAMETER INCHES4
    • POWER CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!