Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Setra Quickcount Digital Counting Scale 27 x 0.0005lb/5000 x 0.05g 11" x 14" Platform
See all 39 items in product family

Setra Quickcount Digital Counting Scale 27 x 0.0005lb/5000 x 0.05g 11" x 14" Platform

Item #: WBB240097

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,100.00 Save up to 6%
Price: $ 1,979.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Setra Quickcount Digital Counting Scale 27 x 0.0005lb/5000 x 0.05g 11" x 14" Platform

The extremely high accuracy inherent in Setra's patented variable capacitance ceramic load cell is now available in Quick Count, a moderately priced, easy to use counting scale. The simple six key design allows the user to master scale operation in minutes, reducing training time and increasing productivity. Thanks to an internal resolution of 1 part in 500,000, the Setra Quick Count requires much smaller sample sizes than those required by scales using more conventional weighing sensors. Smaller samples reduce sampling time and make hand-counting errors less likely to occur. This results in more efficient transaction processing and faster more accurate inventory auditing. All scales convert to any of six weighing units at a touch of a button. Count or weigh information can be transmitted to a printer or computer via the standard RS-232 serial data interface. Overload and shock protection combined with an elegantly simple load cell design makes the Setra Quick Count rugged, reliable and accurate. And it's affordable price makes it an exceptionally good value. 27 lbs. / 1.5 kg. capacity. 14"W x 15-1/2"L x 6"H overall.

Product Specifications

    • BRANDSetra
    • LENGTH INCHES15-1/2
    • WIDTH INCHES14
    • HEIGHT INCHES6
    • CONSTRUCTIONAluminum Housing, Stainless Steel Pan
    • HOUSING CONSTRUCTIONAluminum
    • PAN/PLATFORM SIZE11 x 14
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS27
    • CAPACITY KG12.5
    • CAPACITY GRAMS12500
    • READABILITY LB0.0005
    • READABILITY GRAMS0.2
    • UNIT OF MEASUREMENTGrams, Ounces, Pounds, Troy Ounces, Pennyweights, Carats
    • MANUFACTURERS PART NUMBER404114
    • VOLTAGE120
    • LEGAL FOR TRADENo
    • BATTERY LIFE HOURS--
    • PLATFORM WIDTH INCHES14
    • STABILISATION TIME1 Second
    • POWER SUPPLYAC Power
    • PLATFORM LENGTH INCHES11
    • DISPLAY6-Digit LCD
    • POWER CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!