Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Measurement Systems International MSI-3460-250 NTEP Wireless LED Crane Scale 250lb x 0.1lb
See all 43 items in product family

Measurement Systems International MSI-3460-250 NTEP Wireless LED Crane Scale 250lb x 0.1lb

Item #: WBB1900302

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,805.00
Product Information
Customer Review
Product Q&A
Measurement Systems International MSI-3460-250 NTEP Wireless LED Crane Scale 250lb x 0.1lb

MSI-3460 250/500 Lb Final Assembly, Challenger 3 Crane Scale. NTEP Approved. Standard Features Include: 5-Digit LED Display, Top Lifting Eye, And Bottom Non-Bearing Swivel Hook, Selectable Units Key. A Six-Volt Rechargeable Battery And Universal Charger Are Also Included.

Product Specifications

    • BRANDMeasurement Systems International
    • LENGTH INCHES12-11/16
    • WIDTH INCHES9
    • HEIGHT INCHES12
    • COLORBeige
    • CONSTRUCTIONAluminum
    • CAPACITY LBS250
    • READABILITY LB0.1
    • UNIT OF MEASUREMENTPound, Kilogram
    • DESCRIPTIONDigital Crane Scale
    • TYPEDigital Crane Scale
    • MANUFACTURERS PART NUMBER139102
    • LIMITED WARRANTY YEARSOne-Year Limited
    • MODELMSI-3460 Challenger 3
    • LEGAL FOR TRADEY
    • APPLICATION MODESCrane Scales
    • DISPLAY5-Digit 1" LED Display
    • APPROVALNTEP

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!