Take 15% off your entire order!

Offer applied at checkout

+

Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb

Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb

Item #: WBB1483712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Polypropylene Strapping, 1/2" W .018 x 9000' L, 8" x 8" Core

    $52.95

  • Pac Strapping Tensioner For 3/4" Polypropylene & Polyester Strapping

    $58.95

$1,012.50 up to 22% OFF

Price: $785.00

$130.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $785.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Optima Heavy-Duty LCD Crane Scale With Remote 20,000 lb x 10 lb

Optima's OP-925 Series Digital Crane Scale is a precision weighing solution for high capacity weighing. This Crane Scale features an easy-to-read, LCD display that indicates measured values in either pounds (lbs) or kilograms (kg). A cast aluminum housing makes it ideal for harsh environments. The OP-925 Crane Scale is powered using rechargeable battery pack. The remote controller lets you change units, clear measurments, zero and tare out weight at a distance of up to 100 feet (30 m).





Product Specifications

  • BRANDOptima
  • WIDTH INCHES14
  • HEIGHT INCHES29
  • COLORBlue
  • CONSTRUCTIONCast Iron
  • CAPACITY LBS20000
  • CAPACITY KG9072
  • READABILITY LBS10
  • READABILITY KG--
  • READABILITY GRAMS4536
  • DESCRIPTIONCrane Scale
  • MANUFACTURERS PART NUMBEROP-925B-20000
  • VOLTAGE110 - 220V
  • LEGAL FOR TRADENo
  • WEIGHT LBS106
  • BATTERY LIFE HOURS120
  • POWER SUPPLYAC/DC with Rechargeable Battery
  • DISPLAYLCD
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Optima Heavy-Duty LED Digital Crane Scale with Remote 20,000lb x 10lb

Item #: B1483713

Not Yet Rated

Usually ships in 5 to 8 days

$797.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb

Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb

Item #: WBB1483712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb
    Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb
    Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb
    Optima Heavy-Duty LCD Digital Crane Scale with Remote 20,000lb x 10lb
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant