Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optima Heavy-Duty LED Digital Crane Scale With Remote 10,000lb x 5lb

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

Optima Heavy-Duty LED Digital Crane Scale With Remote 10,000lb x 5lb

Item #: WBB1483690

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $730.00 Save up to 14%
Price: $ 630.00
Product Information
Customer Review
Product Q&A
Accessories
Optima Heavy-Duty LED Crane Scale With Remote 10,000 lb x 5 lb

Optima's OP-925 Series digital crane scale is a precision weighing solution for high capacity weighing. This Crane Scale features an easy-to-read, LED display that indicates measured values in either pounds (lbs) or kilograms (kg). A cast aluminum housing makes it ideal for harsh environments. The OP-925 Crane Scale is powered using rechargeable battery pack. The remote controller lets you change units, clear measurments, zero and tare out weight at a distance of up to 100 feet (30 m).





Product Specifications

    • BRANDOptima
    • WIDTH INCHES12
    • HEIGHT INCHES26
    • COLORBlue
    • CONSTRUCTIONCast Iron
    • CAPACITY LBS10000
    • CAPACITY KG4536
    • READABILITY LB5
    • READABILITY KG--
    • READABILITY GRAMS2268
    • DESCRIPTIONCrane Scale
    • MANUFACTURERS PART NUMBEROP-925A-10000
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEN
    • BATTERY LIFE HOURS70
    • POWER SUPPLYAC/DC with Rechargeable Battery
    • DISPLAYLED
    • WEIGHT LBS55

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!