Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus 8002-MA Educational Pull Type Spring Scale-Grams/Ounces 1.2lb x 0.5 oz
See all 12 items in product family

Ohaus 8002-MA Educational Pull Type Spring Scale-Grams/Ounces 1.2lb x 0.5 oz

Item #: WBB782309

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.00 Save up to 20%
Price: $ 17.60
Product Information
Customer Review
Product Q&A
Accessories
Ohaus 8002-MA Educational Pull Type Spring Scale-Grams/Ounces, 1.2 Lb Capacity

OHAUS Spring Scales are designed to deliver reproducible results time after time, perfect for general weighing, force experiments, action-reaction demonstrations and much more.



Product Specifications

    • BRANDOhaus®
    • COLORMetal
    • CONSTRUCTIONMetal
    • CAPACITY LBS1.2
    • CAPACITY GRAMS500
    • READABILITY GRAMS20
    • DESCRIPTIONEducational Pull Type Spring Scale-Grams/Ounces
    • TYPESpring
    • MANUFACTURERS PART NUMBER8002-MA
    • CAPACITY OZ18
    • READABILITY OZ0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!