discount codeFree shipping over 300

Applied at checkout

Ohaus 8014-MA Educational Dial Type Spring Scale-Grams/Ounces 4.4lb x 0.5 oz

Ohaus 8014-MA Educational Dial Type Spring Scale-Grams/Ounces 4.4lb x 0.5 oz

Item #: WBB782464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.00 up to 20% OFF

Price: $27.20

Quantity

Popular item in this category

Customers Also Viewed

Ohaus 8014-MA Educational Dial Type Spring Scale-Grams/Ounces, 4.4 Lb Capacity

Rugged shatterproof plastic and metal design, perfect for general weighing, force experiments, action-reaction demonstrations and much more.



Product Specifications

  • BRANDOhaus®
  • COLORMetal
  • CONSTRUCTIONMetal
  • CAPACITY LBS4.4
  • CAPACITY GRAMS2000
  • READABILITY GRAMS10
  • DESCRIPTIONEducational Dial Type Spring Scale-Grams/Ounces
  • TYPESpring
  • MANUFACTURERS PART NUMBER8014-MA
  • CAPACITY OZ72
  • READABILITY OZ0.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus 8014-MA Educational Dial Type Spring Scale-Grams/Ounces 4.4lb x 0.5 oz

Ohaus 8014-MA Educational Dial Type Spring Scale-Grams/Ounces 4.4lb x 0.5 oz

Item #: WBB782464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top