discount codeFree shipping over 300

Applied at checkout

Ohaus 8261-M0 Spring Scale 0.2lb x 1g

Ohaus 8261-M0 Spring Scale 0.2lb x 1g

Item #: WBB782245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$24.00 up to 20% OFF

Price: $19.20

Quantity

Popular item in this category

Ohaus 8003-PN Educational Pull Type Spring Scale 2.25lb x 0.2 oz

Usually ships in 4 to 7 days

Not Yet Rated

$20.00

Customers Also Viewed

Ohaus 8261-M0 Spring Scale, 0.2 Lb Capacity

OHAUS Spring Scales are designed to deliver reproducible results time after time, perfect for general weighing, force experiments, action-reaction demonstrations and much more.



Product Specifications

  • BRANDOhaus®
  • LENGTH INCHES7-5/8
  • WIDTH INCHES1-13/16
  • HEIGHT INCHES15/16
  • COLORWhite, Silver
  • CONSTRUCTIONABS Plastic, Metal
  • CAPACITY LBS0.2
  • CAPACITY GRAMS100
  • READABILITY GRAMS1
  • UNIT OF MEASUREMENTg, oz, lb, N
  • TYPESpring Scale
  • MANUFACTURERS PART NUMBER8261-M0
  • READABILITY OZ--
  • DISPLAYDial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus 8261-M0 Spring Scale 0.2lb x 1g

Ohaus 8261-M0 Spring Scale 0.2lb x 1g

Item #: WBB782245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top