Take 15% off your entire order!

Offer applied at checkout

Dillon EDX-25T - EDXtreme Dynamometer with Radio Compatibility, 55,000 lb x 50/10 lb

Dillon EDX-25T - EDXtreme Dynamometer with Radio Compatibility, 55,000 lb x 50/10 lb

Item #: WBB2305577

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5,423.00

$903.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $5,423.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Dillon EDX-25T - EDXtreme Dynamometer with Radio Compatibility, 55,000 lb x 50/10 lb

While the EDXtreme may be configured for something as simple as a digital hanging scale, it offers a higher level of intelligence. With user-defined functions and sophisticated communication options, the EDXtreme readily adapts to multi-tasking operations or multi-link systems capable of monitoring a series of critical stress points from a single location. It is the definition of application versatility. The Communicator (hand-held remote - sold separately) can define the function and manage the operation of one or more EDXtreme dynamometers using wired or radio technologies.

Features:
  • On board storage (accumulation lift and store, push button and continuous)
  • Popular industry standard shackles insure proper fit
  • Injection molded, thick Lexan panels offer superior impact protection
  • NEMA 4X/IP55 designed for weather and water resistance
  • Battery compartment - easy access without tools
  • Rounded ends reduce weight and prevent binding and snagging with rigging
  • Allows the use of custom units of measurement with the multiple lines of reeving
  • Programmable functions can correct for gravitational variations
  • Wide-angle, backlit LCD provides improved readability over a wider viewing angle and low light conditions
  • Powered by two easily accessible standard C-cell batteries
  • LED light load alarm
  • 128 x 64 dot-graphic LCD display shows up to 6 digits 1.0" (26 mm) high
  • Digits are .11 inches (3 mm) thick for unmatched readability
  • Includes 2 Year Warranty


Product Specifications

  • BRANDDillon
  • LENGTH INCHES28-3/4
  • WIDTH INCHES6
  • CONSTRUCTIONAircraft Quality E4340 Aluminum
  • CAPACITY LBS55000
  • CAPACITY KG25000
  • READABILITY LBS50/10
  • READABILITY KG20/5
  • TYPEElectronic Dynamometer - Radio Compatible
  • MANUFACTURERS PART NUMBERAWT05-506306
  • PACKAGE QUANTITY1
  • DISPLAY DIGIT HEIGHT1" (26mm)
  • IP / NEMA RATINGIP55 / NEMA 4X
  • WEIGHT LBS25
  • ACCURACY0.1% of Capacity
  • INCLUDESBacklight, Shackles, Radio Compatibility
  • SERIESEDXtreme
  • CALIBRATIONTraceable to NIST
  • LIMITED WARRANTY2 Years
  • DISPLAYLCD
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dillon EDX-25T - EDXtreme Dynamometer with Backlight & Shackles, 25,000 lb x 20/5 lb

Item #: B2305581

Not Yet Rated

Usually ships in 1 to 4 days

$4,527.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dillon EDX-25T - EDXtreme Dynamometer with Radio Compatibility, 55,000 lb x 50/10 lb

Dillon EDX-25T - EDXtreme Dynamometer with Radio Compatibility, 55,000 lb x 50/10 lb

Item #: WBB2305577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant