Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Measurement Systems International Shackle Anchor, Bolt Type 3.25 Ton For Msi-7300 500-5,000lb Unit
See all 9 items in product family

Measurement Systems International Shackle Anchor, Bolt Type 3.25 Ton For Msi-7300 500-5,000lb Unit

Item #: WBB1900321

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 42.95
Product Information
Customer Review
Product Q&A
Measurement Systems International Shackle Anchor, Bolt Type 3.25 Ton For Msi-7300 500-5,000lb Unit

Shackle anchor, bolt type option that is used with the industry's most advanced digital tension dynamometer, the new and improved MSI-7300.

Product Specifications

    • BRANDMeasurement Systems International
    • LENGTH INCHES2-1/8
    • WIDTH INCHES5
    • HEIGHT INCHES5-3/4
    • COLORSilver
    • CONSTRUCTIONForged Steel
    • CAPACITY LBS6500
    • DESCRIPTIONShackle
    • TYPEShackle
    • MANUFACTURERS PART NUMBER151357
    • MODELMSI-7300 Dyna-Link 2
    • LEGAL FOR TRADEN
    • APPLICATION MODESCrane Scales

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +
Item #: WBB1121902
globalindustrial.com
Ships same day.
(0)
$49.95