Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Optima 917 Series Heavy Duty Large Platform Drum Digital Scale 48" x 52" 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Optima 917 Series Heavy Duty Large Platform Drum Digital Scale 48" x 52" 5,000lb x 1lb

Item #: WBB1483751

Sold By: globalindustrial.com

Available on or around 12/06/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $985.00 Save up to 14%
Price: $ 844.00
Product Information
Customer Review
Product Q&A
Accessories
Optima Heavy Duty Large Platform Drum Scale 48" x 52" 5,000 lb x 1 lb

OP-917-HD-5000 features low profile design, large platform (48" W x 52" L), heavy duty (5000 lb x 1 lb) for easy access of heavy pallet jacks, dollies, carts and drums rolled on ends, with a 4" integral ramp on either side and 3" high live rails. 100% welded steel construction with checkered safety plate.
Note: Indicator stand not included.

Documents

Documents are in PDF format

Product Specifications

    • BRANDOptima
    • LENGTH INCHES60
    • WIDTH INCHES56
    • HEIGHT INCHES3-1/2
    • COLORBlue
    • CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2268
    • READABILITY LB1
    • READABILITY GRAMS454
    • DESCRIPTIONDrum Scale
    • MANUFACTURERS PART NUMBEROP-917-HD-5000
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEN
    • INCLUDESAC Adaptor
    • PLATFORM WIDTH INCHES48
    • POWER SUPPLYAC Power
    • PLATFORM LENGTH INCHES52
    • WEIGHT LBS305
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!