Take 15% off your entire order!

Offer applied at checkout

+

Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform

Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform

Item #: WBB1483709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$635.63 up to 5% OFF

Price: $605.00

$100.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $605.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Optima NTEP 24"x32" Bench Scale With LED Display and Backrail, Wheels 1,000 lb x 0.2 lb

Optima Scale's OP-915 series bench scale, paired with industry's top digital weight indicator is designed for speed and accuracy with an extremely heavy-duty platform and rugged stainless steel enclosure that provides top performance for high-usage applications. Selectable weight units, along with Gross, Tare and Net conversion functions make this scale suitable for many applications. A bi-directional RS-232 serial port, optional printer and data-logging software and optional remote large display, auto shut-off and sleep modes to conserve battery power allows you to tailor the OP-915 to your needs. And thanks to its rechargeable 70-hour battery, you can be sure this unit will stay powered for days at a time, even without a nearby outlet. NTEP class III, 5000 divisions, legal-for-trade certification. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales areas.



Product Specifications

  • BRANDOptima
  • LENGTH INCHES24
  • WIDTH INCHES32
  • HEIGHT INCHES39
  • COLORSilver
  • CONSTRUCTIONSteel
  • HOUSING CONSTRUCTIONSteel
  • PAN/PLATFORM SIZE32" x 24"
  • PLATFORM CONSTRUCTIONDiamond Plate
  • CAPACITY LBS1000
  • CAPACITY KG454
  • CAPACITY GRAMS91
  • READABILITY LBS0.2
  • READABILITY GRAMS91
  • TYPEBench Scale
  • MANUFACTURERS PART NUMBEROP-915BW-2432-1000
  • PACKAGE QUANTITY1
  • PLATFORM WIDTH INCHES24
  • POWER SUPPLYAC/DC with Rechargeable Battery
  • PLATFORM LENGTH INCHES32
  • DISPLAYLED
  • VOLTAGE110 - 220
  • LEGAL FOR TRADEYes
  • WEIGHT LBS146
  • BATTERY LIFE HOURS70
  • SERIES915BW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Optima 917 Series Low Profile Portable Drum Digital Scale 24-1/2" x 30" 2,000lb x 0.5lb

Item #: B1483730

(1)

Usually ships in 5 to 8 days

$598.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Heavy Duty Tensioner for Steel Strapping

$101.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform

Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform

Item #: WBB1483709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform
    Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform
    Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform
    Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform
    Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform
    Optima 915 Series NTEP Bench Digital Scale with LED & Backrail 1,000lb x 0.2lb 32" x 24" Platform
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant