Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment GFK600aM NTEP Digital Floor Checkweighing Scale 660 x 0.05lb

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Adam Equipment GFK600aM NTEP Digital Floor Checkweighing Scale 660 x 0.05lb

Item #: WBB1025820

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $725.00 Save up to 20%
Price: $ 580.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Adam EquipmentgFK600aM NTEP Digital Floor Checkweighing Scale 660 x 0.05lb

Designed for versatility NTEP Rated. Reliable performance, durable construction, and versatility make the GFK unmatched for value in industrial weighing. With basic weighing, parts counting, percentage weighing, check weighing, dynamic weighing. The easy-to-use GFKaM is the right choice for industry when flexibility matters. Internal counting resolution 1:400,000. Repetitive weighing tasks are fast and simple with a large stainless steel platform, backlit display, The GFKaM includes features like RS232 interface, date & time, a built in rechargeable battery pack and AC adapter, to make it ideal for production, warehousing.
    Features:
  • Large backlit LCD
  • Full numeric keypad
  • Color coded keys
  • Rechargeable battery
  • RS-232 interface with multi- language, date and time. 5 weighing units kg, g, lb, oz, lbs:oz.
  • Stainless steel pan
  • Adjustable feet and level bubble, Indicator support Pillar with full rotation and tilt.
  • Auto sleep, Memory accumulation.
  • Rechargeable battery has up to 90 hours operation.


Documents
Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES19-11/16
    • WIDTH INCHES15-11/16
    • HEIGHT INCHES23-5/8
    • COLORLight Gray
    • CONSTRUCTIONABS Plastic, Stainless Steel
    • PAN/PLATFORM SIZE15-11/16 x 19-11/16
    • CAPACITY LBS600
    • CAPACITY KG300
    • READABILITY LB0.1
    • READABILITY GRAMS0.05kg
    • UNIT OF MEASUREMENTkg or lb, g or oz
    • DESCRIPTIONNTEP Floor Scale
    • MANUFACTURERS PART NUMBERGFK600aM
    • VOLTAGE12
    • LEGAL FOR TRADEYes - NTEP & Canada Approved
    • APPROVALNTEP
    • PLATFORM WIDTH INCHES19-11/16
    • DUAL READABILITYN
    • PLATFORM LENGTH INCHES15-11/16
    • DISPLAYLCD
    • WEIGHT LBS27.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!