Washdown Scales
Availability
Brand
Voltage
Material
Width
Type
Display
Length
Height
Capacity
Color
Price
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LCD Display 500lb x 0.1lb 24" x 24"
Readability
0.1 G
Legal for Trade
Yes
Platform Length
24 in
Platform Width
24 in
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LED Display 300lb x 0.05lb 16" x 16"
Readability
0.05 G
Legal for Trade
Yes
Platform Length
16 in
Platform Width
16 in
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LED Display 100lb x 0.02lb 12" x 12"
Readability
0.02 G
Legal for Trade
Yes
Platform Length
12 in
Platform Width
12 in
Ohaus® Defender® 5000 - D52 NTEP Washdown Bench Scale, 50lb x 0.002lb, 12" x 12" Platform
Readability
0.002 G
Legal for Trade
Yes
Platform Length
12 in
Platform Width
12 in
Optima 915 Series NTEP Stainless Steel Bench Digital Scale With LCD Display 20" x 16" Platform
Readability
0.05 G
Legal for Trade
Yes
Platform Length
20 in
Platform Width
16 in
Optima 915 Series NTEP Stainless Steel Bench Digital Scale w/ LCD Display 100lb x 0.02lb 14" x 12"
Readability
0.02 G
Legal for Trade
Yes
Platform Length
14 in
Platform Width
12 in
Readability
0.05 lb
Legal for Trade
No
Platform Length
12 in
Platform Width
14 in