Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adam Equipment Eclipse EBL3602i Precision Balance 3600g x 0.01g with Internal & External Calibration

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Adam Equipment Eclipse EBL3602i Precision Balance 3600g x 0.01g with Internal & External Calibration

Item #: WBB1926489

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,295.00 Save up to 17%
Price: $ 1,074.85
Product Information
Customer Review
Product Q&A
Accessories
Adam Equipment Eclipse EBL3602i Precision Balance 3600g x 0.01g with Internal & External Calibration

Designed for advanced scientists and researchers, the Eclipse occupies minimal space on the laboratory work bench, yet maintains optimal performance. Its elegant capacitive touch keypad provides highly efficient operation and an increased lifespan of the balance. When a key is pressed, the pad responds immediately, even if the technician is wearing protective gloves. The smooth surface allows fingerprints and spills to be wiped off easily. With fewer parts than a traditional force motor balance, the Eclipse's weighing sensor provides highly efficient mechanics plus improved electronic processing power, leading to superior performance. Other standard features include solid metal housing, adjustable leveling feet, USB and RS-232 interfaces and a large backlit LCD.

Eclipse Precision Features:

  • The illuminated capacitive touch keypad provides responsiveoperation, and its durable, smooth surface can be easily wiped down
  • Vivid, backlit LCD easily visible in any lighting conditions
  • Capacity tracker built into display for easily monitoringpossible overloads
  • USB and RS-232 interfaces provide speedy communicationwith computers and printers
  • Printouts include date and time for data tracking withinGood Laboratory Practices (GLP) guidelines
  • Robust metal housing protects internal componentsin harsh environments
  • Large, grade 304 stainless steel pan allows swift cleaning
  • Level indicator and adjusting feet ensure proper balance setupfor optimum weighing results
  • Removable draft shield on models with 0.001g readabilityhelps to reduce errors caused by air currents


General Specifications

  • Weighing units: g, mg, ct, GN, dr, oz, ozt,dwt, mm, tl.T, tl.H, tl.S, ti, T, custom unit
  • Interface: RS-232 / USB
  • Power Supply: 18VDC 800mA adapter
  • Display: Backlit LCD with capacity tracker with 24mm-high digits
  • Calibration: External or internal calibration
  • Housing: Extruded aluminum base
  • Operating Temperature: 15° to 35°C / 59° to 95°F


Applications

  • Weighing
  • Parts counting
  • Percentage weighing
  • Checkweighing
  • Checkcounting
  • Dynamic / animal weighing
  • Accumulation
  • Density determination
  • Three-year warranty


Product Specifications

    • BRANDAdam Equipment
    • LENGTH INCHES12-3/16
    • WIDTH INCHES8-11/16
    • HEIGHT INCHES10-5/8
    • COLORWhite
    • CONSTRUCTIONCast Aluminum
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY GRAMS3600
    • READABILITY GRAMS0.01
    • TYPEPrecision Balance
    • MANUFACTURERS PART NUMBEREBL3602i
    • CALIBRATIONInternal & External
    • VOLTAGE18VDC
    • SERIESEclipse
    • APPROVALGLP (Good Laboratory Practices) Guidelines
    • DISPLAY TYPELCD
    • DUAL READABILITYN
    • STABILISATION TIME3 Seconds
    • DISPLAY1" Backlit LCD Display
    • PLATFORM SIZE6-5/16" Diameter
    • DRAFTSHIELDN
    • WEIGHT LBS6.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!