Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top
See all 26 items in product family

Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top

Item #: WBB480535

Sold By: globalindustrial.com

Expected ship date 06/01/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top

To the Point Precision The Escali L-Series digital scales are highly accurate, operator friendly digital scales with some of the industry's best features. These scales are a must have tool where high precision weighing is required. Available in 2 different capacities.

Features:

  • Capacity 600 gr / 21.4 ounce
  • Accurately measures in grams, ounces, grains, carats, pennyweights and troy-ounces in 0.001 ounce or 0.1 gram increments
  • Tare Feature
  • Stainless steel removable weighing platform for easy clean-up
  • Memory, hold, and parts counting feature
  • LCD display with on/off switch for blue backlight
  • Four AA batteries included (AC adaptor optional)
  • Automatic shut-off feature ensures long battery life
  • Dimensions: 8"x5.75"x2.5"


Product Specifications

    • BRANDEscali
    • LENGTH INCHES7-3/4
    • WIDTH INCHES5-5/8
    • HEIGHT INCHES2-1/2
    • COLORBrown
    • CONSTRUCTIONIndustrial Plastic With Stainless Steel Top.
    • PAN/PLATFORM SIZE12 x 14
    • CAPACITY GRAMS600
    • READABILITY LB0.0002
    • READABILITY GRAMS0.1
    • DESCRIPTIONHigh Precision Scale
    • MANUFACTURERS PART NUMBERL600
    • LIMITED WARRANTY YEARS1 Year
    • CALIBRATIONExternal
    • VOLTAGE4 AA Batteries Or AC/DC
    • PLATFORM WIDTH INCHES14
    • PLATFORM LENGTH INCHES12
    • WEIGHT LBS1.73
    • READABILITY OZ0.01

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

For Trade Scale

I needed 14 of these fast. For a "For Trade" scale, the price was excellent and they are rugged enough to handle continuous use.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

For Trade Scale

Your review: I needed 14 of these fast. For a "For Trade" scale, the price was excellent and they are rugged enough to handle continuous use.

Is this review helpful?

Works just as expected

Your review: Works just as expected. Goes to the thousandth place which is what I needed. Works Great

Is this review helpful?

Scale

Your review: Scale fluctuated and did not hold the weight.

Pros: Arrived quickly

Cons: Global only carried one reasonably priced scale that went to .01g. I had requested assistance in locating another and never was contacted regarding a replacement. Also the 15 day return authorization is a little much. I did not have the time to pack this up and return within the allotted time as we are a small but very busy company. Now I guess I am stuck with a scale we cannot use.

Is this review helpful?

L SERIES DIGITAL SCALE

Your review: I REALLY LIKE THIS SCALE. IT MEASURES IN THE UNITS I WANT AND IS PRICED RIGHT. VERY GOOD SCALE FOR THE MONEY.

Pros: EASE OF USE, PRICE.

Cons: CANT THINK OF ANY

Is this review helpful?

Great product at a fair price

Your review: Love this scale, gives us quick and accurate reads over and over again all day long. GI had the best price online but I'm also pleased to say that they shipped it FAST.

Is this review helpful?

Great price on this scale

Your review: none

Pros: Price

Cons: None

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!