Brecknell MBS Series Dietary Digital Scale 1200g x 0.02g, 6-7/8" x 6-7/8" Platform
See all 41 items in product family

Brecknell MBS Series Dietary Digital Scale 1200g x 0.02g, 6-7/8" x 6-7/8" Platform

Item #: WB423035

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $315.00 Save up to 20%
Price: $ 250.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Brecknell MBS Series Dietary Digital Scale 1200g x 0.02g, 6-7/8" x 6-7/8" Platform

The perfect scale for any application requiring an accurate precision weighing solution, including general laboratory, industrial and educational applications. Includes robust plastic housing, stainless steel top, batteries and bi-directional RS-232 interface allowing communication to a PC. Requires external calibration.
Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES11
    • WIDTH INCHES13
    • HEIGHT INCHES3
    • COLORWhite
    • CONSTRUCTIONPlastic / Stainless Steel
    • PAN/PLATFORM SIZE6-7/8 x 6-/7/8
    • CAPACITY LBS3.2
    • CAPACITY KG1.2
    • CAPACITY GRAMS1200
    • READABILITY LB--
    • READABILITY GRAMS0.02
    • DESCRIPTIONMBS Series Dietary Scale
    • MANUFACTURERS PART NUMBERMBS-1200
    • PACKAGE QUANTITY1
    • PLATFORM WIDTH INCHES6-7/8
    • PLATFORM LENGTH INCHES6-7/8
    • WEIGHT LBS5.5
    • READABILITY OZ0.0006

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed