discount codeFree shipping over 300

Applied at checkout

Ohaus® EX224 Analytical Balance 220g x 0.0001g 5-1/8" Diameter Platform

Ohaus® EX224 Analytical Balance 220g x 0.0001g 5-1/8" Diameter Platform

Item #: WBB782426

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4,465.00 up to 15% OFF

Price: $3,795.25

Quantity

Popular item in this category

Customers Also Viewed

Ohaus® EX224 Analytical Balance, 220 Grams Capacity

The all-new Explorer is the culmination of the very best thinking from the mind of Ohaus®. It represents the perfect blend of our customers' input and our engineers' vision and has been created to deliver quality and dependability that simply has no equal.



Product Specifications

  • BRANDOhaus®
  • LENGTH INCHES15-1/2
  • WIDTH INCHES9-1/8
  • HEIGHT INCHES13-13/16
  • COLORWhite
  • CONSTRUCTIONAluminum Base, Plastic Housing
  • PAN/PLATFORM SIZE5-1/8" Diameter
  • CAPACITY GRAMS220
  • READABILITY GRAMS0.0001
  • TYPEAnalytical Balance
  • MANUFACTURERS PART NUMBEREX224
  • PACKAGE QUANTITY1
  • INTERFACERS-232, USB
  • HERTZ50/60Hz
  • CALIBRATIONAutomatic
  • STABILISATION TIME2 Seconds
  • POWER SUPPLYNo Battery
  • OPERATING TEMPERATURE10° - 30° C / 50° - 86° F
  • DISPLAYColor Touchscreen
  • DRAFTSHIELD INCLUDEDYes
  • PLATFORM DIAMETER INCHES5-1/8
  • DISPLAY DIGIT HEIGHT5.7"
  • VOLTAGE100-240 VAC 0.6A
  • LEGAL FOR TRADENo
  • SERIESExplorer®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ohaus® EX224 Analytical Balance 220g x 0.0001g 5-1/8" Diameter Platform

Ohaus® EX224 Analytical Balance 220g x 0.0001g 5-1/8" Diameter Platform

Item #: WBB782426

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top