Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ohaus® EX324 Explorer® Analytical Balance 320g x 0.0001g 3-1/2" Diameter Platform
See all 8 items in product family

Ohaus® EX324 Explorer® Analytical Balance 320g x 0.0001g 3-1/2" Diameter Platform

Item #: WBB782453

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,247.00 Save up to 15%
Price: $ 4,459.95
Product Information
Warranty
Customer Review
Product Q&A
Accessories
Ohaus® EX324 Explorer® Analytical Balance, 320 Grams Capacity

The all-new Explorer is the culmination of the very best thinking from the mind of Ohaus®. This Explorer model is NTEP certified for use in Legal-For-Trade applications. It represents the perfect blend of our customers' input and our engineers' vision and has been created to deliver quality and dependability that simply has no equal.



Product Specifications

    • BRANDOhaus®
    • LENGTH INCHES15-1/2
    • WIDTH INCHES9-1/8
    • HEIGHT INCHES13-13/16
    • COLORWhite
    • CONSTRUCTIONAluminum Base, Plastic Housing
    • PAN/PLATFORM SIZE3-1/2" Diameter
    • CAPACITY GRAMS320
    • READABILITY GRAMS0.0001
    • TYPEAnalytical Balance
    • MANUFACTURERS PART NUMBEREX324
    • PACKAGE QUANTITY1
    • CALIBRATIONAutomatic
    • VOLTAGE100-240 VAC 0.6A
    • LEGAL FOR TRADENo
    • OPERATING TEMPERATURE10° - 30°C / 50° - 86°F
    • POWER SUPPLYAC Adapter (Included)
    • DISPLAYColor Touchscreen
    • INTERFACERS-232, USB
    • DRAFTSHIELD INCLUDEDYes
    • SERIESExplorer®
    • DISPLAY DIGIT HEIGHT5.7"
    • HERTZ50/60Hz
    • STABILISATION TIME3 Seconds
    • PLATFORM DIAMETER INCHES3-1/2
    • TARE RANGETo Capacity by Subtraction

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!