Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pennsylvania 76/6600 Series NTEP Floor/Pallet Digital Scale 84" x 72" 30,000lb x 5lb

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Pennsylvania 76/6600 Series NTEP Floor/Pallet Digital Scale 84" x 72" 30,000lb x 5lb

Item #: WBB522387

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,583.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Floor/Pallet Scale - 72" x 84" x 5", 30000lb. Capacity

Features
  • Made In U.S.A
  • Rugged, heavy duty design for rough industrial use
  • NTEP approved
  • (4) Premium Sensortronics load cells with 100% end loading
  • Adjustable leveling feet
  • Powder coating standard on platforms up to and including 60" x 60" - 10,000lb capacity-all others black enamel
  • Designed for permanent or portable installations
  • Optional 4-way ramp access
  • 20' cable to digital indicator or counting scale
  • Many standard and custom sizes and capacities
  • Limited 5 year warranty

    Model7600 Indicator Features
  • Stainless steel housing with adjustable wall/desk top mounting bracket
  • Bright LED display
  • Full function numeric key pad (allows entry of known tare values)
  • RS232 serial interface
  • Selectable units
  • Net/Tare/Gross modes


Product Specifications

    • BRANDPennsylvania Scale Co
    • LENGTH INCHES72
    • WIDTH INCHES84
    • HEIGHT INCHES5
    • COLORBlack Base/ SS Indicator
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS30000
    • CAPACITY KG13650
    • READABILITY LB5
    • READABILITY KG2.3
    • DESCRIPTIONFloor Scale with Indicator
    • MANUFACTURERS PART NUMBER76/6600-7284-30K
    • INDICATOR WIDTH INCHES9
    • VOLTAGE110
    • LEGAL FOR TRADEY
    • DIVISIONS5000
    • BATTERY LIFE HOURS30
    • APPROVALNTEP
    • INCLUDES7600
    • POWER SUPPLYAC/DC or Internal Battery
    • DISPLAY6-digit 0.56" LCD
    • INDICATOR DEPTH INCHES4
    • INDICATOR HEIGHT INCHES6-5/8
    • INDICATOR CONSTRUCTIONStainless Steel
    • HERTZ50/60
    • OVERLOAD PROTECTION - %105 Percent Weight Capacity
    • WEIGHT LBS1512
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.166.196:60