Optima 916 Series NTEP Heavy Duty 36" x 36" Pallet Digital Scale 5,000lb x 1lb

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Optima 916 Series NTEP Heavy Duty 36" x 36" Pallet Digital Scale 5,000lb x 1lb

Item #: WBB1483731

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $580.00 Save up to 17%
Price: $ 479.95
Product Information
Customer Review
Product Q&A
Accessories
Optima NTEP Heavy Duty 36" x 36" Pallet Scale 5,000 lb x 1 lb

Optima's NTEP Legal for Trade heavy duty pallet scales are built for longevity and accuracy. Complete with digital weight indicator that has a large and bright LED display, with quick connects and factory calibration that allow the scale to operate immediately with minimal setup. With 200% overload protection, you can expect it to perform year in year out within the most rugged industrial surroundings.



Product Specifications

    • BRANDOptima
    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES4
    • COLORBlue
    • CONSTRUCTIONSteel
    • CAPACITY LBS5000
    • CAPACITY KG2268
    • READABILITY LB1
    • READABILITY GRAMS454
    • DESCRIPTIONPallet Scale
    • MANUFACTURERS PART NUMBEROP-916-3x3-5
    • VOLTAGE110 - 220
    • LEGAL FOR TRADEY
    • APPROVALNTEP
    • INCLUDESAC Adaptor
    • PLATFORM WIDTH INCHES36
    • OVERLOAD PROTECTION - %2
    • POWER SUPPLYAC Power
    • PLATFORM LENGTH INCHES36
    • DISPLAY6-digit 1 " LED
    • WEIGHT LBS194
    • POWER CORD LENGTH FEET5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!