Take 15% off your entire order!

Offer applied at checkout

+

Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening

Pallet & Container Shown Not Included

Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening

Item #: WBB2365247

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 80-Gauge Cast Stretch Wrap Film For Hand Dispenser, Clear, 18" x 1500' - Pkg Qty 4

    $76.00

  • Global Industrial™ "Do Not Stack" Pallet Cones - English - 50 Pack

    $47.95

$1,990.00 up to 28% OFF

Price: $1,424.00

$237.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,424.00 or save 5% on purchase.

Quantity

Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening

The U6600 Series Low-Profile Bulk Container Scale is designed for the efficient, accurate weighing of bulk containers and irregularly sized loads without the need for a ramp. To eliminate the ramp and save floor space, the U-shaped weighing platform supports the load on three sides, leaving the fourth side open for a pallet jack or forklift to enter and place the load. The U6600 is ideal for weighing IBCs, MACX bulk containers, bundled materials, and oversized loads, and it promotes lean manufacturing through efficient inventory control, usage monitoring, and other material control applications. Includes Pennsylvania Scale 7600 Series Stainless Steel LED Indicator.

  • Inside Opening: 32" W x 50" D
  • Fits: 275 to 325 gallon IBCs, MACX bulk containers, open-bottom skids, bundles, and self-supporting loads of any size


Product Specifications

  • BRANDPennsylvania Scale Co
  • LENGTH INCHES56
  • WIDTH INCHES44
  • HEIGHT INCHES3
  • COLORYellow
  • CONSTRUCTIONPowder Coated Steel
  • PAN/PLATFORM SIZE44" x 56"
  • CAPACITY LBS1000, 2000, 5000, 10000
  • CAPACITY KG453, 907, 2268, 4536
  • READABILITY LBS0.2, 0.5, 1, 2
  • READABILITY KG0.1, 0.2, 0.5, 1
  • UNIT OF MEASUREMENTlb, kg
  • DESCRIPTION"U" Bulk Container Scale
  • TYPEContainer Scale
  • MANUFACTURERS PART NUMBER7600/U6600-4456-1/2/5/10K
  • PACKAGE QUANTITY1
  • ASSEMBLYAssembled
  • POWER SUPPLYAC Power Cord
  • DISPLAYLED
  • DISPLAY DIGIT HEIGHT1/2"
  • LEGAL FOR TRADENo
  • WEIGHT LBS100
  • SERIESU6600
  • LIMITED WARRANTY4 Years
  • POWER CORD LENGTH FEET3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 48"W x 54"D Inside Opening

Item #: B2365248

Not Yet Rated

Usually ships in 15 to 18 days

$1,755.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening

Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening

Item #: WBB2365247

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening
    Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening
    Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening
    Pennsylvania Scale U6600 Series Low-Profile Bulk Container Scale, 32"W x 50"D Inside Opening
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant