Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell 3800LP Bench Digital Scale 600lb x 0.2lb, 25" x 20"

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Brecknell 3800LP Bench Digital Scale 600lb x 0.2lb, 25" x 20"

Item #: WBB1653214

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $650.00 Save up to 6%
Price: $ 611.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Brecknell 3800LP Bench Digital Scale 600lb x 0.2lb, 25" x 20"

Low Cost, High Performance Weighing, Counting or Check weighing Scale with Easy to Read LED Display. Powdered painted mild steel indicator, cast base construction with stainless steel. Functions include On/Off, Total, Count, kg/lb, Gross, Tare, Zero, Print. Battery or AC/DC Operation. NTEP Certified. Standard DB9 connection with time and date. .

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrecknell
    • HEIGHT INCHES33
    • COLORGray
    • CONSTRUCTIONSteel
    • PLATFORM CONSTRUCTIONStainless Steel
    • CAPACITY LBS600
    • CAPACITY KG300
    • READABILITY LB0.2
    • READABILITY KG0.1
    • READABILITY GRAMS100
    • UNIT OF MEASUREMENTkg, lb
    • MANUFACTURERS PART NUMBER816965006311
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY YEARS1
    • VOLTAGE120/220 VAC
    • LEGAL FOR TRADEY
    • BATTERY LIFE HOURS48
    • APPROVALNTEP 5,000 divisions Class III, CC# 14-008
    • HERTZ60Hz/50Hz
    • PLATFORM WIDTH INCHES20
    • POWER SUPPLYAC/DC & Battery
    • PLATFORM LENGTH INCHES25
    • DISPLAYLED
    • WEIGHT LBS49

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!