discount codeFree shipping over 300

Applied at checkout

+

Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

Item #: WB422996

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Highlight Industries Stretch Wrap Film Cutter, Black, FK-500 - Pack of 6

    $27.00

  • Steel Strapping Kit 1/2" x 2,940' Coil With Tensioner, Sealer, Seals & Cart

    $468.95

Price: $643.00

Quantity

Popular item in this category

Customers Also Viewed

Pennsylvania Model 7300-100 High Resolution Bench Weighing Scale

Sustained accuracy + long life in industrial applications: The 7300 series weighs in 2 units plus has standard RS-232 output for a wide range of weighing and systems applications including default settings for UPS Worldship™. With its rugged cast construction, 0.56" high intensity red LED display, and large platform, this series is ideal for shipping and production applications where sustained accuracy and rugged performance is needed. Legal for trade with 1 part in 10,000 divisions from the 10 lb. through 200 lb. models. Default Settings for UPS Online, Clipper Ship, Fairbanks or Mettler Toledo emulation + option outputs for Ethernet, analog (0-10 VDC or 4-20mA) and available remote displays.Optional Ball tops available for volume shipping applications. 4 Year Limited Warranty.

Product Specifications

  • BRANDPennsylvania Scale Co
  • LENGTH INCHES12
  • WIDTH INCHES14-1/4
  • HEIGHT INCHES4
  • COLORGray
  • CONSTRUCTIONHeavy Duty Cast Aluminum
  • HOUSING CONSTRUCTIONStainless Steel
  • PAN/PLATFORM SIZE12" x 14"
  • PLATFORM CONSTRUCTIONStainless Steel
  • CAPACITY LBS100
  • CAPACITY KG45.36
  • READABILITY LBS0.01
  • READABILITY KG0.005
  • READABILITY GRAMS5
  • UNIT OF MEASUREMENTlb, kg
  • DESCRIPTIONHigh Resolution Bench Weighing Scale
  • TYPEBench Scale
  • MANUFACTURERS PART NUMBER7300-100
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY YEARS4
  • INTERFACERS-232
  • STABILISATION TIME2 Seconds
  • PLATFORM WIDTH INCHES14
  • POWER SUPPLYDC Output with HD Industrial Power Cord
  • PLATFORM LENGTH INCHES12
  • RESOLUTION10,000 Displayed
  • DISPLAYLED
  • VOLTAGE110-120 VAC
  • LEGAL FOR TRADEYes
  • WEIGHT LBS22
  • CAPACITY OZ1600
  • READABILITY OZ0.2
  • SERIES7300
  • LIMITED WARRANTY4 Years
  • APPROVALS OR CERTIFICATIONSNTEP; Canada COC
  • POWER CORD LENGTH FEET10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

Item #: WB422996

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform
    Pennsylvania 7300 Series High Resolution Bench Digital Scale 100lb x 0.01lb 14" x 12" Platform

    Be the first to know about our special deals and events!

    Top