Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brecknell S100 Bench Digital Scale 600lb x 0.1lb 22" x 18"

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Brecknell S100 Bench Digital Scale 600lb x 0.1lb 22" x 18"

Item #: WBB346320

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $545.00 Save up to 13%
Price: $ 475.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Brecknell S100 Bench Scale 600 Lb x 0.1 Lb

The S100 is a low cost general purpose, self-contained industrial scale with RS-232 interface for simple non-trade weighing applications. RS-232 Interface with SBI 100 indicator can be configured for weight only or GTN via continuous output, print key, or stable weight. Choose bi-directional interface for communication to a PC. Auto Shut-off Timer with adjustable 1-15 minutes or Off mode. Weight Hold Functions can be configurable for manual button release, automatic release on change in weight, or within +/- 3-50 scale divisions. Internal rechargeable battery. LB/KG display. Adjustable resolution setting increases performance within certain applications. Adjustable scale setting features power on auto-zero, AZT, 4 filter settings, weight stability, overload, baud rate and status bits. Made with a re-enforced painted steel base, stainless steel weight platter and pole, ABS plastic indicator with strain relief connections, and heavy duty adjustable feet. UL listed.



Product Specifications

    • BRANDBrecknell
    • LENGTH INCHES27-1/2
    • WIDTH INCHES18
    • HEIGHT INCHES36-1/2
    • COLORSilver
    • CONSTRUCTIONABS Plastic, Stainless Steel
    • HOUSING CONSTRUCTIONStainless Steel
    • PAN/PLATFORM SIZE22" x 18"
    • PLATFORM CONSTRUCTIONSteel
    • CAPACITY LBS600
    • CAPACITY KG300
    • CAPACITY GRAMS50
    • READABILITY LB0.1
    • READABILITY KG0.5
    • READABILITY GRAMS500
    • UNIT OF MEASUREMENTPounds, Kilograms
    • MANUFACTURERS PART NUMBERS100-600
    • LIMITED WARRANTY YEARS1 Year
    • CALIBRATIONAutomatic External
    • VOLTAGE120V AC
    • BATTERY LIFE HOURS35
    • PLATFORM WIDTH INCHES18
    • POWER SUPPLYAC/Mains power and built-in rechargeable lead-acid battery
    • PLATFORM LENGTH INCHES22
    • DISPLAYLED
    • INDICATOR CONSTRUCTIONABS Plastic
    • STABILISATION TIME3 Seconds
    • WEIGHT LBS44
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Your review: This scale is working perfectly

Pros: handles small boxes well

Cons: can't put heavy boxes on it

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!