Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Full-Print Packing List Envelope PLE-F1 4-1/2" x 5-1/2" 5 Mil Red, Black 100 packages per box - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

3M Full-Print Packing List Envelope PLE-F1 4-1/2" x 5-1/2" 5 Mil Red, Black 100 packages per box - Pkg Qty 10

Item #: WBB1530102

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.70 Save up to 8%
$8.10 each

Sold in packages of 10

Price: $81.00
Product Information
Customer Review
Product Q&A
Accessories
3M Full-Print Packing List Envelope PLE-F1 4-1/2" x 5-1/2" 5 Mil Red, Black 10 boxes with 100 per box

3M Full Print Packing List Envelope F1-PL is a side load, polyethylene envelope full face, top printed with packing list (red background with black text) with a strong rubber resin adhesive.
3M Full Print Packing List Envelope F1-PL offers an easy to remove liner, exposing a high tack adhesive that holds packing slips, invoices, cards and other shipping documents securely to packages. Envelope easily loads documents from back.

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES4-1/2
    • COLOR FINISHRed, Black
    • BRAND3M™
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER70006318573
    • MODELPLE-F1
    • PACKAGE QUANTITY10 box with 100 per box
    • SIZE4-1/2" x 5-1/2"
    • THICKNESS MIL5
    • TYPEFull-Print Packing List Envelope

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!