discount codeFree shipping over 300

Applied at checkout

Packing List Envelopes - "Packing List Enclosed" 4-1/2" x 5-1/2" Clear Face - 1000/Case

Packing List Envelopes - "Packing List Enclosed" 4-1/2" x 5-1/2" Clear Face - 1000/Case

Item #: WBB893881

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $22.50

Quantity

Popular item in this category

Packing List Envelopes - 4-1/2" x 6" Clear Face - 1000/Case

Usually ships in 2 to 5 days

Not Yet Rated

$23.75

Customers Also Viewed

Packing List Envelopes, 4-1/2"W x 5-1/2"L, White Back/Clear Front w/Print, 1000/CASE

Pressure sensitive backing sticks to almost any standard shipping surface. Fast, simple application-simply peel off paper backing and apply to package. Protects shipping documents from moisture, dirt and abrasion. Back loading envelopes provide tamper evident protection. Bags open along width.

Product Specifications

  • BRANDGlobal Approved
  • MANUFACTURERS PART NUMBER3855
  • OUTSIDE WIDTH INCHES5-1/2
  • OUTSIDE LENGTH INCHES4-1/2
  • DESCRIPTIONPacking List Enclosed
  • FACEClear
  • OPENINGSide
  • CONSTRUCTIONPolyethylene
  • THICKNESS MIL2
  • PACKAGE QUANTITY1000
  • TYPEPacking List Envelopes - Best Value
  • COLOR FINISHOrange
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: October 21, 2014

    PACKING LIST ENVELOPES
    Your review:
    GOOD VALUE
    Pros:
    GOOD VALUE
    Cons:
    NONE
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Packing List Envelopes - "Packing List Enclosed" 4-1/2" x 5-1/2" Clear Face - 1000/Case

Packing List Envelopes - "Packing List Enclosed" 4-1/2" x 5-1/2" Clear Face - 1000/Case

Item #: WBB893881

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top