Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Scotch Pouch Tape 832 6" x 10" 2.5 Mil Clear

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

3M Scotch Pouch Tape 832 6" x 10" 2.5 Mil Clear

Item #: WBB1530248

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $927.07 Save up to 8%
Price: $ 857.00
Product Information
Customer Review
Product Q&A
Accessories
3M Scotch Pouch Tape 832 6" x 10" 2.5 Mil Clear

Pouch Tape Sheets 832 is a clear polypropylene backing with a synthetic rubber resin adhesive. Backing is printed with a bright orange border and a printed message: DOCUMENTS ENCLOSED, creating a non-tacky, see through, central rectangle to hold and protect shipping documents.
Pouch Tape Sheets 832 is linerless and easy to dispense offering a strong adhesive for attaching and protecting shipping documents, promotional items, packing lists, information and work instructions. The tapes bright printed border provides a see-through window for easy document identification. Custom printing available.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES6
    • COLOR FINISHClear
    • BRAND3M™
    • CONSTRUCTIONPolypropylene
    • MANUFACTURERS PART NUMBER70070197457
    • MODEL832
    • PACKAGE QUANTITY1
    • SIZE6" x 10"
    • THICKNESS MIL2.5
    • TYPEPouch Tape

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!