Variable Temperature Heat Gun for Shrink Film

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Variable Temperature Heat Gun for Shrink Film

Item #: WBB1646049

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 120.95
Product Information
Customer Review
Product Q&A
Accessories
Variable Temperature Heat Gun for Shrink Film

This premium grade heat gun is easy to use. Variable settings control heat level adjustments. High temperature 1,100° F. Low temperature 250° F. 1200 W MAX - 10 Amps. UL listed.



Product Specifications

    • COLOR FINISHBlack
    • BRANDHotshot
    • CONSTRUCTIONMetalized Bubble
    • DESCRIPTIONVariable Temperature Heat Gun
    • MANUFACTURERS PART NUMBERSWSVAR
    • POWER SUPPLYElectric
    • VOLTAGE120V
    • WEIGHT LBS2.00
    • WATTAGE1200W
    • AMPS10
    • AIRFLOW CFM --
    • MINIMUM TEMPERATURE °F250
    • APPROVAL/CERTIFICATIONUL Listed
    • MAXIMUM TEMPERATURE °F1100
    • TYPEHeat Gun

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!