Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyester Strapping 5/8" x .030" x 1,800' Black - 16" x 3" Core - Pkg Qty 2
See all 57 items in product family

Polyester Strapping 5/8" x .030" x 1,800' Black - 16" x 3" Core - Pkg Qty 2

Item #: WB422830

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$37.95 each

Sold in packages of 2

Price: $75.90
Product Information
Customer Review
Product Q&A
Accessories
Pac Strapping Polyester Strapping, 5/8" W x 1800' L, 16" x 3" Core Size, 1100 Lbs Break Strength

Polyester Strapping is easier to use, lighter and has more flexibility than steel for most Medium and Heavy-duty applications. Packed 2 coils per case.

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONPolyester
    • LENGTH FEET1800
    • CORE INCHES16 x 3
    • COLOR FINISHBlack
    • TENSILE STRENGTH LB/IN1100
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBER5830113B18
    • TYPEStrapping
    • STRAP WIDTH INCHES5/8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great quality for a great price

Your review: We haven't had any issues of popping or breaking and as a business we look for the lowest price available and found it with Global.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed