Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyester Strapping 1/2" x .020" x 7,200' Black 16" x 6" Core
See all 57 items in product family

Polyester Strapping 1/2" x .020" x 7,200' Black 16" x 6" Core

Item #: WB422827

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Pac Strapping Polyester Strapping, 1/2" W x 7200' L, 16" x 6" Core Size, 600 Lbs Break Strength

Product Specifications

    • BRANDPac Strapping
    • CONSTRUCTIONPolyester
    • LENGTH FEET7200
    • CORE INCHES16 x 6
    • COLOR FINISHBlack
    • TENSILE STRENGTH LB/IN600
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER4820606B72
    • TYPEStrapping
    • STRAP WIDTH INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed